missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Straight Sided Jars with White Polypropylene Caps
Fisherbrand™ Straight Sided Jars with White Polypropylene Caps are ideal for large solid samples and allow for complete removal of contents.
Description
- Translucent and durable
- Jars are ideal for storing and collecting specimens and lab supplies
- Wide neck and straight sides facilitate easy recovery of contents
- Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
- Features wide neck and straight sides to facilitate easy recovery of contents
Specifications
950 mL | |
Natural | |
113 mm | |
Cap | |
Polypropylene | |
White | |
Translucent | |
Wide | |
Straight-sided Jar | |
120-400 mm | |
Cap |
32 oz. | |
116 mm | |
Large Solid Samples and Allow for Complete Removal of Contents | |
100 mm | |
24 | |
120-400 | |
Yes | |
97 mm | |
Polypropylene | |
114 mm |