missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Straight-Tube Bunsen Burners

Noiseless burners allow separate control of both flame temperature and flame height.

Supplier:  Customer Channels Group (Ccg) HUMH6225

 View more versions of this product

Catalog No. S49108


Explore available promotions

Description

Description

  • Threaded-aluminum air-control sleeve
  • Accurately machined, fine-pitch brass needle valve with internal stuffing box and self-sealing packing
  • Quick adjustment provides a clear flame of any height between 0.5 to 12 in. (1.3 to 30.5cm)
  • Completely rustproof
  • Octagon-shaped, nickel-plated, die-cast base, 3.5 in. (8.9cm)
  • Tapered and serrated gas inlet, 0.39 in. (1cm)
  • Aluminum mixing tube
  • Burners will produce in excess of 5000 BTU per hour at full valve opening
  • Gas inlet/tubing size: 0.31 in. (11mm)

Specifications

Specifications

Bunsen Burner
LPG
0.31 in.
1.9 cm
1.1 cm
2000 to 3200 BTU
15.2 cm
Noiseless Burners Allow Separate Bontrol of both Flame Temperature and Flame Height
0.75 in.
0.44 in.
0.79 cm
Noiseless burners allow separate control of both flame temperature and flame height
6 in.
Aluminum Mixing Tube, Die-Cast Base, Octagon Shaped, Nickel-Plated Tube
Videos
SDS
Documents

Documents

Promotions

Promotions