missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile

Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves

Supplier:  Corning™ C4501

 View more versions of this product

Catalog No. 07-200-17



Description

Description

Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
Specifications

Specifications

±2%
Polystyrene
Yes
14.56 in.
Round
1.69 oz.
50 mL
Serological Pipet
Non-pyrogenic, DNase, RNase-free
Sterile
0.5 mL
10 mL
Individually Wrapped, Plastic
Purple
37 cm
Single-use
SDS
Documents

Documents

Accessories
Promotions

Promotions