missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile
Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves
Supplier: Corning™ C4012
Description
Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
±2% | |
Polystyrene | |
Yes | |
10.94 in. | |
200/Cs. | |
Individually Wrapped, Plastic | |
1 mL | |
Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.01 mL | |
0.2 mL | |
Anti-Drip | |
Yellow | |
27.8 cm | |
Single-use |