missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Student Funnel Set

Ideal for numerous general-purpose applications in the school labs

Supplier:  Dynalon™ 212195

Catalog No. S34508B


Explore available promotions

Includes: Set includes one each of 100mm 120mm, 140mm, 180mm and 230mm I.D. funnels

Description

Description

  • HDPE construction can withstand temperatures to 110°C
  • Upper portion of funnels is straight sided, helps prevent spill-over

Specifications

Specifications

118.2 to 1892.7 mL
HDPE
Ideal for numerous general-purpose applications in the school labs
100mm (1210-0100), 120mm (1211-0120), 140mm (1212-0140), 180mm (1213-0180), 230mm (1214-0210) I.D. funnels
Videos
SDS
Documents

Documents

Promotions

Promotions