missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 x 32mm Vials
Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials
$102.94 - $952.83
Specifications
Diameter (English) Opening | 0.196 in. |
---|---|
Diameter (Metric) Opening | 5 mm |
Diameter (Metric) Outer | 12 mm |
Height (English) | 1.25 in. |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Color | Material | Volume (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Volume (Metric) | Price | Quantity | |||
14-823-168
|
Thermo Scientific™
200264 |
Natural | Polypropylene | 250 μL |
Case of 1000 Each for $929.32
|
|
|||
22-313377
|
Thermo Scientific™
200252 |
Amber | Borosilicate Glass | 1.5 mL |
Pack of 100 Each for $104.36
|
|
|||
14823313
|
Thermo Scientific™
500114 |
Natural | Polypropylene | 0.6 mL |
Case of 1000 Each for $952.83
|
|
|||
14-823-165
|
Thermo Scientific™
200250 |
Clear | Borosilicate Glass | 2.0 mL |
Pack of 100 Each for $102.94
|
|
|||
Description
8-425 Polypropylene Microsampling Vials
- For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
- Highly resistant to chemical attack
Require the use of 8-425 closures and 8mm septa
Specifications
0.196 in. | |
12 mm | |
Screw Cap | |
8-425 |
5 mm | |
1.25 in. | |
32 mm |