missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickson™ Super-Compact SC3 Temperature Chart Recorders
Compact recorder provides the accuracy and resolution required for regulatory compliance and quality control
$767.26 - $767.26
Specifications
Warranty | 1 Year |
---|---|
Battery Life | 2 Years |
Diameter (English) Outside | 3 in. |
Accuracy | ±2°F |
Battery Type | One AA |
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||||
15-075-104
|
Dickson™
SC397 |
76°F to 122°F | 25° to 50°C |
Each for $767.26
|
|
||||
15-075-102
|
Dickson™
SC387 |
50°F to 96°F | 10° to 35°C |
Each for $767.26
|
|
||||
15-075-103
|
Dickson™
SC377 |
4°F to 50°F | -15° to 10°C |
Each for $767.26
|
|
||||
15-075-101
|
Dickson™
SC386 |
22°F to 68°F | -5° to 20°C |
Each for $767.26
|
|
||||
15-075-100
|
Dickson™
SC367 |
-14°F to +32°F | -25° to 0°C |
Each for $767.26
|
|
||||
Description
Features
- Rugged case is ideal for transportation and storage applications
- Super-compact size; low cost
- F/C switchable, 24-hour/7-day switchable
- Easy user calibration
- Security slots for recorder security
- Special ranges for refrigerators, freezers, incubators, and ambient conditions
- Optional tamper seals can be used to ensure the integrity of the chart
- Temperature sensor: precise spiral wound bi-metallic strip transducer
- Recorder accuracy: ±2°F (±1°C)
- Ambient operating temperature: -22 to +122°F (-30 to +50°C)
- Recording time: 24-hour or 7-day
- Power supply: one “AA” battery, up to two years average life
- Free standing, wall mounted, or suspended
- Chart size: 3 in. (7.5cm) dia.
- Dimensions: 3.75 × 3.75 × 2.25 in. (9.3 × 9.3 × 5.7cm)
- Weight: 0.5 lb. (227g)
Specifications
1 Year | |
3 in. | |
One AA | |
7.62cm | |
AA battery, red pen and quick start guide | |
Black ABS Plastic and Polycarbonate | |
CH1: Temperature | |
-22° to 122°F | |
24 Hours or 7 Days | |
1 lb. |
2 Years | |
±2°F | |
Temperature Chart Recorder | |
Accuracy and resolution required for regulatory compliance and quality control, for transportation and storage applications | |
20 | |
Free standing, wall mounted or suspended | |
One AA battery | |
-30° to 50°C | |
Precise spiral wound bi metallic strip transducer | |
0.45kg |