missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, Metroseal Gray Epoxy

Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.

Supplier:  Metro™ SE246074K4S4

 View more versions of this product

Catalog No. 13460414


Explore available promotions

Description

Description

  • Warm gray look that blends with most environments.
  • Superior rust protection than chrome wire shelving.
  • Built-in Microban antimicrobial product protection.
  • 12-year corrosion resistance warranty.
Specifications

Specifications

59.875 in.
Starter Unit
189.87 cm
24 x 60 in.
39.9 kg
907 kg
4
Not Autoclavable
2000 lb.
Epoxy-coated Steel
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
All Laboratory and Clean Room Non-Autoclavable Applications
74 in.
24.125 in.
88 lb.
612.775 mm
Super Erecta Shelving
1520.825 mm
Gray
Videos
SDS
Documents

Documents

Promotions

Promotions