missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta SiteSelect Industrial Wire Shelving Post, Metroseal Gray Epoxy
Super Erecta SiteSelect Industrial Wire Shelving Posts provide a visual guide for positioning and adjusting shelves.
$31.32 - $63.70
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25.4 mm |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion. |
| Catalog Number | Mfr. No. | Height (English) | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Product Type | Price | Quantity | ||||
|
13460335
|
Metro™
13UPK4 |
13 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460344
|
Metro™
27UPK4 |
27 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460349
|
Metro™
33UPK4 |
33 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460341
|
Metro™
54UPK4 |
54 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460345
|
Metro™
63UPK4 |
63 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460348
|
Metro™
70UPK4 |
70 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460338
|
Metro™
74UPK4 |
74 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460336
|
Metro™
86UPK4 |
86 in. | Mobile Shelving Post |
N/A
|
|
||||
|
13460342
|
Metro™
13PK4 |
13 in. | Stationary Shelving Post |
N/A
|
|
||||
|
13460347
|
Metro™
27PK4 |
27 in. | Stationary Shelving Post |
N/A
|
|
||||
|
13460339
|
Metro™
33PK4 |
33 in. | Stationary Shelving Post |
N/A
|
|
||||
|
13460337
|
Metro™
54PK4 |
54 in. | Stationary Shelving Post |
N/A
|
|
||||
|
13460346
|
Metro™
63PK4 |
63 in. | Stationary Shelving Post |
N/A
|
|
||||
|
13460340
|
Metro™
74PK4 |
74 in. | Stationary Shelving Post |
N/A
|
|
||||
|
13460343
|
Metro™
86PK4 |
86 in. | Stationary Shelving Post |
N/A
|
|
||||
Description
- Posts are available in heights on 12 in., 27 in., 33 in., 54 in., 63 in., 74 in., and 86 in..
- Both stationary and mobile-ready configurations.
- Mobile-ready posts come in 70 in. height.
- An easy-to-identify double groove every 8 in. offers a quick way to align all shelves.
- Mobile posts come without leveling bolt assembly to accommodate stem casters.
- Stationary posts are equipped with a leveling bolt to adjust for uneven floors.
Specifications
| Not Autoclavable | |
| 25.4 mm | |
| Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion. | |
| Gray |
| 1 in. | |
| All Laboratory and Clean Room Non-Autoclavable Applications | |
| No | |
| Epoxy-coated Steel |