missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labcon SuperClear™ 12 x 75 mm Culture Tubes
For cell culture and general laboratory use
Supplier: Labcon 33118040009
Description
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Specifications
Culture Tube | |
3000 RCF | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Red | |
Polypropylene Resin | |
1000/Pk | |
For Cell Culture and General Laboratory Use | |
Non-sterile | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
12 mm | |
Autoclavable | |
Not Included | |
75 mm | |
Single-use | |
12 mm | |
SuperClear™ | |
5 mL |