missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Support Stand Base
Support Stand Base provides years of solid support in the laboratory.
Supplier: Fisherbrand™ AA320175
Description
- Available in various lengths and rod diameters
- Feature threaded bases and threaded rods for extra stability
- Bases constructed of rugged cast-iron and finished with chemical-resistant, baked blue enamel for added stability and durability
Specifications
Cast Iron, Steel | |
38.2 in. | |
38.2 in. | |
36 in. | |
310 mm | |
11 in. | |
0.39 in. | |
Base, Rod | |
Tripod | |
M10 | |
Blue | |
6.84 lb. |
970 mm | |
310 x 280 x 60 mm | |
12.2 in. | |
970 mm | |
910 mm | |
280 mm | |
10 mm | |
Tripod Base Support | |
175 mm | |
Autoclavable | |
Blue Paint | |
3.1 kg |