missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Support Stand, Large
Support Stand is finished with chemical-resistant, baked, blue enamel
Supplier: Fisherbrand™ AA320135
Description
- Finished with chemical-resistant, baked, blue enamel
- Base is heavy, rugged cast iron for stability
- Support rods and base precisely threaded to eliminate instability
Specifications
Cast Iron | |
29.5 in. | |
29.5 in. | |
27.5 in. | |
135 mm | |
8.27 in. | |
210 mm | |
0.39 in. | |
Rod | |
135 mm | |
Autoclavable | |
Blue Paint | |
1.7 kg |
750 mm | |
240 x 210 x 50 mm | |
5.31 in. | |
750 mm | |
700 mm | |
8.27 in. | |
210 mm | |
10 mm | |
Tripod Base Support | |
M10 | |
Blue | |
3.75 lb. |