missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves

Powder free, durable nitrile exam gloves offers advanced barrier protection against contaminants and is ideal for long wear times and demanding jobs.

Supplier:  Ansell SU690XS

 View more versions of this product

Catalog No. 19-048-723AA



Explore available promotions

Description

Description

Nitrile glove alleviates potential adverse reactions associated with natural latex protein.

  • Provides unparalleled strength, durability and comfort
  • Interior polymer coating provides easy donning
  • Textured fingers ensure consistent grip
  • Length: 9.6 in. (24 cm)
  • Fingertip thickness: 7.1 mil
  • Violet Blue
  • Lowest pinhole rates (AQL 0.65) set a new standard for protection
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600, ISO 11193
No
0.65
Single-use
7.1 mil
Yes
4.3 mil
Powder Free
4.3 mil
Yes
MICROFLEX™ Supreno™ SE SU-690
9.6 in.
EN 1149-1/2/3, EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.18 mm
Nitrile
0.11 mm
X-Small
0.11 mm
SU-690-XS
36 MPa
24.38 cm
Videos
SDS
Documents

Documents

Promotions

Promotions