missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GOJO™ SUPRO MAX™ Hand Cleaner
Hand cleaner is a fast and effective heavy-duty hand cleaner with gentle scrubbers.
$8.33 - $98.42
Specifications
Product Type | Heavy Duty Hand Cleanser |
---|---|
Color | Beige |
Form | Gritty Liquid |
For Use With (Application) | Oil, Grease Oil, Based Paint, Adhesives, Mud, Clay, Soil, Brake Dust, Carbon Black, Shellacs, Urethanes, Varnish, Wood Stain, Caulk, Silicone Sealers |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity | ||||
19-043-868
|
GOJO™
727808 |
296 mL | 8/Pk. |
Each for $8.33
Case of 8 Each for $55.84
|
|
||||
19-043-867
|
GOJO™
097204 |
1.89 L | 4/Pk. |
Each for $28.74
Case of 4 Each for $104.04
|
|
||||
19-043-866
|
GOJO™
097902 |
3.78 L | 2/Pk. |
Each for $98.42
|
|
||||
Description
- Unique blend of cleaners and skin conditioners help leave skin feeling healthy.
- Non-drying formula.
- Gentle on skin.
- Effective on oil, grease, paint, and adhesives.
Specifications
Heavy Duty Hand Cleanser | |
Beige | |
Gritty Liquid | |
Oil, Grease Oil, Based Paint, Adhesives, Mud, Clay, Soil, Brake Dust, Carbon Black, Shellacs, Urethanes, Varnish, Wood Stain, Caulk, Silicone Sealers |