missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ SureStack Pipet Tips
Pipetting station with high quality tips.
Description
- Ideal for use with multi-channel pipetters, both 8 and 12 channel
- Decks snap together and will not lift during pipetting
- Recessed wells keep tips stable for mounting
- Saves bench space
- Lid can be adjusted to expose only 96 tips
- Wide base design prevents stack from tipping
- Trays manufactured from recycled plastic
- Autoclaving not recommended: available presterilized
- 10μL Long Reach tip features extended length (45mm) and graduation marks at 2, 5 and 10μL
- 200μL pipet tip features a soft fit collar, graduation marks at 10, 50 and 100μL
Specifications
10 μL | |
Natural | |
1.7 in. | |
Long Reach, Extended Length | |
SureStack |
Sterile | |
Not Autoclavable | |
4.5cm | |
Yes | |
Recycled Plastic |