Learn More
Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications
Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits.
$118.66 - $168.08
Specifications
Diameter (Metric) Opening | 6 mm |
---|---|
Diameter (Metric) Inner | 12 mm |
Includes | 100 Vials and Caps |
Size (Metric) Opening | 9 mm |
Product Line | SureSTART Level 3 |
Catalog Number | Mfr. No. | Material | Closure Type | Septum | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Closure Type | Septum | Price | Quantity | |||
03452522
|
Thermo Scientific™
6PCK575W |
Amber Glass | Screw Cap, ACVS, Level 3 | White Silicone/Red PTFE |
Pack of 100 Each for $120.51
|
|
|||
03452520
|
Thermo Scientific™
6PCK576W |
Amber Glass | Screw Cap, ACVS, Level 3 | White Silicone/Blue PTFE; Pre-slit |
Pack of 100 Each for $127.92
|
|
|||
03452521
|
Thermo Scientific™
6PCK578W |
Clear Glass | Screw Cap, ACVS, Level 3 | White Silicone/Red PTFE |
Pack of 100 Each for $118.66
|
|
|||
03452519
|
Thermo Scientific™
6PCK593W |
Clear Glass | Screw Cap, ACVS, Level 3 | White Silicone/Blue PTFE; Pre-slit |
Pack of 100 Each for $126.09
|
|
|||
03452518
|
Thermo Scientific™
6PCK76W |
Amber Glass | Screw Cap, Level 3 | White Silicone/Red PTFE; Pre-slit, Bonded |
Pack of 100 Each for $146.47
|
|
|||
03452517
|
Thermo Scientific™
6PCK93W |
Clear Glass | Screw Cap, Level 3 | White Silicone/Red PTFE; Pre-slit, Bonded |
Pack of 100 Each for $144.60
|
|
|||
01-549-831
|
Thermo Scientific™
6PCK176W |
Amber Glass | Screw Cap, Open Top | White Silicone/Red PTFE; Pre-slit, Bonded |
Pack of 100 Each for $159.58
|
|
|||
01-549-827
|
Thermo Scientific™
6PCK193W |
Clear Glass | Screw Cap, Open Top | White Silicone/Red PTFE; Pre-slit, Bonded |
Pack of 100 Each for $168.08
|
|
|||
Description
Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.
HPLC and GC Certified (Kits only)
For chromatographic analysis
• Tested and certified for up to 15 critical physical specifications to prevent technical /performance issues.
• Tested and certified using GC/FIS LC/UV to ensure that there are no residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results.
• A certificate is provided with each kit.
SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
6 mm | |
100 Vials and Caps | |
SureSTART Level 3 | |
Polypropylene | |
1 mm | |
HPLC and GC Certified Vial and Cap Kit, Level 3 | |
Yes |
12 mm | |
9 mm | |
2 mL | |
32 mm | |
HPLC and GC Certified | |
9 mm | |
9 mm |