Learn More
Thermo Scientific™ SureSTART™ Polyspring Inserts for 2 mL Vials, Level 1 Everyday Analysis
Use SureSTART™ Performance Level 2 Polyspring Plastic Inserts in 2 mL screw, snap, or crimp top vials when analyzing small sample sizes of less than 2 mL.
$79.72 - $3597.21
Specifications
Diameter (Metric) Inner | 6 mm |
---|---|
Material | Clear Polypropylene |
Graduations | 0.1 mL |
Volume (Metric) Residual | 4 μL |
Base Style | Conical with Polyspring |
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity | |||||
03452338
|
Thermo Scientific™
6EME03CPPSP |
100/Pk. |
Pack of 100 Each for $79.72
|
|
|||||
03452342
|
Thermo Scientific™
6EME03CPPSPF |
5000/Pk. |
Case of 5000 Each for $3,597.21
|
|
|||||
03452340
|
Thermo Scientific™
6EME03CPPSPT |
1000/Pk. |
Case of 1000 Each for $757.34
|
|
|||||
Description
Use Thermo Scientific™ SureSTART™ Level 1 Polyspring Plastic Inserts with 2 mL screw, crimp, or snap vials to maximize injection volume when analyzing <2 mL samples. The integral polyspring at the bottom of the insert centers the insert in the vial, ensures a good seal with the vials' cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of <400 μL and a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. These inserts are Specification Certified to ensure autosampler compatible physical dimensions and meet all requirements of US, EU, and JPN Pharmacopia.
Features
- Meet all requirements of US, EU, JPN Pharmacopeia
- Use with 9 mm screw vials, 11 mm snap vials, or 11 mm crimp vials
- Seal vials with 9 mm screw caps and septa, 11 mm crimp caps and septa, or 11 mm snap caps and septa depending on the vial used
Performance Level 1 Inserts – for Everyday Analyses
- Suitable for GC and HPLC/UHPLC applications
- Are suitable for QA/QC applications using core detectors
- For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD
Specification Certified
- All Thermo Scientific SureSTART inserts are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
6 mm | |
0.1 mL | |
Conical with Polyspring | |
0.3 mL | |
Specification Certified | |
No |
Clear Polypropylene | |
4 μL | |
SureSTART Level 1 | |
31 mm | |
Polyspring Insert | |
0.25 mL |