missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plates for Well Plate Kits, Level 3 High Performance Applications

Use these SureSTART™ WebSeal™ 96-Well Plates for Well Plate Kits, Performance Level 3, for high performance chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Supplier:  Thermo Scientific™ 60180P400

 View more versions of this product

Catalog No. 60-105-414

Explore available promotions

Description

Description

Save time and minimize the risk of cross-contamination with Thermo Scientific™ SureSTART™ Level 3 WebSeal™ 96-Well Plates for Well Plate Kits. Select Level 3 products for ultimate performance and sensitivity from your methods while maintaining the highest levels of sample security and integrity. These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications

Specifications

8 x 12
Clear
96
Non-sterile
800 μL
-80°C to 121°C
7 mm
SureSTART WebSeal Level 3
Polypropylene
550 μL
Non-coated
Round, Conical Bottom (V-well)
31.5 mm
Microtiter
Videos
SDS
Documents

Documents

Promotions

Promotions