missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

FEATHER Surgical Handle DF-160S-3

FEATHER Surgical Handles are available to meet diverse needs. Each is scientifically designed for smooth loading, functional handling ease and perfect balance. The handles assure long life service and the blade integrates into the handle to form a single instrument.

Supplier:  FEATHER DF1031009

Catalog No. 36-103-1009


Explore available promotions

Description

Description

  • Made in Japan
  • With smooth round shape, weight balance, and ideal length, this handle provides operability for incision in fine or deep areas
Specifications

Specifications

Titanium Alloy with DLC Coating
160 mm
FEATHER Surgical Blade # 10, # 11, # 12, # 12d, # 14, # 15, # 15s, # 15c, # 350, # 370, # 390, # 391, # 390C
Non-sterile
1/Pk.
Surgical Handle
160 mm
Reusable
Autoclavable
Videos
SDS
Documents

Documents

Promotions

Promotions