missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Surgical Knife Scalpel Handle, Extra Long
Surgical Design™ Surgical Knife Scalpel Handle (Extra Long) used for sharp and precise dissection. The knife handle comes with patterned surface for enhanced comfort and secure grip that increases precision during use.
$105.48 - $105.48
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Scalpel Handle |
Length (English) | 8.5 in. |
Length (Metric) | 21.59 cm |
Description | Satin, Anti-glare |
Catalog Number | Mfr. No. | Size | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | For Use With (Equipment) | Price | Quantity | ||||
22-079-769
|
Surgical Design
270L |
# 3 | Compatible with 10 Series Disposable Scalpel Blade (Sizes # 10 to # 15) |
N/A
|
|
||||
22-079-770
|
Surgical Design
271L |
# 4 | Compatible with 20 Series Disposable Scalpel Blade (Sizes # 20 to # 25) |
N/A
|
|
||||
Description
- Surgical Design™ Premium products exceed performance and quality expectations. Guaranteed.
- Handles designed for precision work
- Comfortable and reusable
- Blades slide on smoothly and securely
- Superb quality and workmanship
- Premium surgical grade stainless steel
- Corrosion protected by passivation and ultrasonic cleaning
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Stainless Steel | |
8.5 in. | |
Satin, Anti-glare | |
Autoclavable |
Scalpel Handle | |
21.59 cm | |
Reusable | |
Silver |