missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex Surgical Shield Mask Holder
Holds and dispenses one box of surgical shield masks.
$140.18 - $140.18
Specifications
Product Type | Face Mask Dispenser |
---|---|
Material | PETG |
For Use With (Application) | Healthcare |
For Use With (Equipment) | Surgical shield masks |
Alert:
Consumables shown for demonstration purposes only and are not included with the product.
Catalog Number | Mfr. No. | Mounting | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Price | Quantity | ||||||
22-000-472
|
Poltex
SURGMSKW |
Wall Mount |
Each for $140.18
|
|
||||||
Description
- Holds Surgical Shield mask boxes up and out of the way.
- Constructed from durable 1/4 in. thick acrylic
- Comes in two mounting methods: wall mount, or with powerful magnets.
- Inside Dimensions: 9 in. wide x 7.75 in. tall x 4 in. deep (front to back)
- Fits Hallyard 47137, 48247 and related
Specifications
Face Mask Dispenser | |
PETG | |
Healthcare | |
Surgical shield masks |