missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Leica Microsystems Surgipath™ Paraplast™ Tissue Embedding Medium
Use for general tissue embedding. The Surgipath Paraplast Embedding Medium is available in three formulas.
$369.11 - $428.63
Specifications
Melting Point | 56°C |
---|---|
Product Type | Tissue Embedding Media |
Quantity | 8 x 1kg/Cs. |
Catalog Number | Mfr. No. | Formulation | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Formulation | Quantity | Price | Quantity | ||||
23-021-750
|
Leica Microsystems
39601006 |
Paraplast™ Regular | 8 x 1kg/Cs. |
Case of 8 Each for $369.11
|
|
||||
23-021-751
|
Leica Microsystems
39602004 |
Paraplast™ Plus | 8 x 1kg/Cs. |
Case of 8 Each for $428.63
|
|
||||
23-021-752
|
Leica Microsystems
39603002 |
Paraplast™ Extra | 8 x 1kg/Cs. |
Case of 8 Each for $402.05
|
|
||||
Description
Paraplast Regular- Recommended for general tissue embedding
- Provides tissue infiltration and high quality sections with minimal compression
- Gives brittle, difficult-to-section tissue an innate elasticity, producing wrinkle-free sections
- For large tissue or tissue that may normally present infiltration issues
- For lower temperature infiltration which aids in prevention of tissue distortion
Specifications
56°C | |
Tissue Embedding Media | |
8 x 1kg/Cs. |