missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Air Reflux Column, 14/20 Joints, Microscale
Air Reflux Column is a condenser that uses surrounding air to dissipate heat during refluxing.
Supplier: Synthware™ C221420
Description
- With upper standard taper outer and lower frip tip joints.
- 96 mm L between joints
Specifications
Open top compression cap | |
96 mm L between Joints | |
No Bulb | |
Cold Finger Condenser | |
Borosilicate Glass (3.3) | |
ASTM Spec E438 |
5.6 in. | |
14/20 | |
Distillation | |
Non Jacketed | |
143 mm |