missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Allihn Condenser
With joints at the top and the bottom
$154.47 - $229.06
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Allihn Condenser |
For Use With (Application) | Distillation |
For Use With (Equipment) | Distillation Head |
Catalog Number | Mfr. No. | Description | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity | |||
31500789
|
Synthware™
C251120 |
Hose connection: 8mm O.D. | 14/20 | 120 mm |
Each for $154.47
|
|
|||
31500790
|
Synthware™
C259200 |
Hose Connection: 8mm | 19/22 | 200 mm |
Each for $169.65
|
|
|||
31500791
|
Synthware™
C259300 |
Hose Connection: 8mm | 19/22 | 300 mm |
Each for $193.18
|
|
|||
31500792
|
Synthware™
C251200 |
Hose connection: 8mm O.D. | 24/40 | 200 mm |
Each for $177.38
|
|
|||
31500793
|
Synthware™
C254300 |
Hose connection: 8mm O.D. | 24/40 | 300 mm |
Each for $200.44
|
|
|||
31500794
|
Synthware™
C254400 |
Hose connection: 8mm O.D. | 24/40 | 400 mm |
Each for $211.18
|
|
|||
31500795
|
Synthware™
C255300 |
Hose connection: 8mm O.D. | 29/42 | 300 mm |
Each for $222.29
|
|
|||
31500796
|
Synthware™
C255400 |
Hose Connection: 10mm | 29/42 | 400 mm |
Each for $229.06
|
|
|||
Description
- With standard taper outer joint at top and lower inner drip tip joint
- Both joints of same size
Specifications
Borosilicate Glass (3.3) | |
Allihn Condenser | |
Distillation | |
Distillation Head |