missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Cold Finger Condensers, with Drip Tip
Inner joint and a sealed extended lower tip for drop control
$103.91 - $151.71
Specifications
Certifications/Compliance | None |
---|---|
Material | Borosilicate Glass (3.3) |
Type | Cold Finger Condenser |
For Use With (Application) | Organic Synthesis |
No. of Bulbs | 0 |
Catalog Number | Mfr. No. | Standard Taper Joint No | Length (Metric) | Diameter (Metric) Outer Tubulation | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No | Length (Metric) | Diameter (Metric) Outer Tubulation | Price | Quantity | |||
31500737
|
Synthware™
C111420 |
14/20 | 100 mm below joint | 8 mm |
Each for $103.91
|
|
|||
31500738
|
Synthware™
C114150 |
24/40 | 150 mm below joint | 10 mm |
Each for $125.35
|
|
|||
31500739
|
Synthware™
C114200 |
24/40 | 200 mm below joint | 10 mm |
Each for $143.62
|
|
|||
31500740
|
Synthware™
C114250 |
24/40 | 250 mm below joint | 10 mm |
Each for $151.71
|
|
|||
Description
Extended offset lower tip for drop control.Specifications
None | |
Cold Finger Condenser | |
0 |
Borosilicate Glass (3.3) | |
Organic Synthesis | |
1 |