missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Crystallizing Dish with Spouts
Crystallizing Dish with spouts.
Supplier: Synthware™ KEMP290170
Description
- Top of each dish is reinforced and fire polished to reduce chipping.
Specifications
Crystallizing Dish | |
Flat | |
Clear | |
Borosilicate Glass (3.3) | |
Non-sterile | |
Dish | |
1.8 in. | |
80 mm |
Autoclavable | |
150 mL | |
Reusable | |
Round | |
Non-treated | |
45 mm | |
3.1 in. |