missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Filtering Flasks with Outer Joint
Heavy wall design
$137.18 - $203.38
Specifications
Description | Filtering flask with outer joint |
---|---|
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Graduated | No |
Mouth Style | Rimmed |
Description
- With standard taper outer joint
- Hand blown from tubing to ensure heavy and uniform wall
- Hose connection O.D.: 10 mm
Specifications
Filtering flask with outer joint | |
Autoclavable | |
Rimmed | |
A | |
Glass Stopper |
Borosilicate Glass (3.3) | |
No | |
Non-sterile | |
Flat | |
24/40 |