missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum/Inert Gas Adapters, 90°
Allows flexible tubing connection for introduction of vacuum or inert gas to reaction system
$47.53 - $51.00
Specifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Material | Borosilicate Glass (3.3) |
| Product Type | Vacuum Inert/Gas Adapter |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Description | Price | Quantity | ||||
|
31500540
|
Synthware™
A921420 |
14/20 | Hose connection O.D.: 8mm |
Each for $47.53
|
|
||||
|
31500541
|
Synthware™
A921922 |
19/22 | Vacuum Inert/Gas Adapter |
Each for $48.87
|
|
||||
|
31500542
|
Synthware™
A922440 |
24/40 | Vacuum Inert/Gas Adapter |
Each for $51.00
|
|
||||
Description
Synthware vacuum or gas inlet adapter. Allows for flexible tubing to be connected to apparatus for introduction of vacuum or pressure. Hose connection is at a 90 degree angle to the standard taper inner joint.Specifications
| Organic Synthesis | |
| Borosilicate Glass (3.3) | |
| Vacuum Inert/Gas Adapter | |
| 1 |