missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum/Inert Gas Adapters, 90°, with Outer Joint
Allows flexible tubing connection for introduction of vacuum or inert gas to reaction system
$36.12 - $37.18
Specifications
Description | Vacuum/Inert Gas Adapter, 90 Degree, with Outer Joint |
---|---|
For Use With (Application) | Organic Synthesis |
Fits Tubing ID (Metric) | Hose O.D.: 8 mm |
Material | Borosilicate Glass (3.3) |
Quantity | 1 |
Description
Synthware vacuum or gas inlet adapter. Allows for flexible tubing to be connected to apparatus for introduction of vacuum or pressure. Hose connection is at a 90 degree angle to the standard taper outer joint.Specifications
Vacuum/Inert Gas Adapter, 90 Degree, with Outer Joint | |
Hose O.D.: 8 mm | |
1 |
Organic Synthesis | |
Borosilicate Glass (3.3) |