missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lovibond™ T-CAL™ Turbidity Standard, 10 NTU
T-CAL™ Turbidity Standards are stabilized Formazin standards prepared in ready-to-use concentrations to ensure accurate turbidity measurements. Eliminate the opportunity for inaccurate turbidimeter calibrations resulting from the improper dilution or handling of Formazin stock solution.
$228.47 - $375.09
Specifications
For Use With (Equipment) | Turbidimeter |
---|---|
Calibration Type | Primary |
Form | Liquid |
For Use With (Application) | Calibration or Verification of a Turbidimeter |
Turbidity | 10 NTU |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
15-398-366
|
Lovibond™
48011212 |
125 mL |
Each for $228.47
|
|
||||||
15-398-367
|
Lovibond™
48011250 |
500 mL |
Each for $375.09
|
|
||||||
Description
- Save time and eliminate errors - no need for dilution
- EPA approved primary turbidity standard
- Long shelf life
- All concentrations of T-CAL™ Turbidity Standards are verified to meet tight quality control specifications, are EPA and ISO compliant for reporting purposes and guaranteed to save you time. As a primary standard, T-CAL™ Turbidity Standards can be used to calibrate or verify any manufacturer's turbidimeter.
Specifications
Turbidimeter | |
Liquid | |
10 NTU | |
1 Ea. |
Primary | |
Calibration or Verification of a Turbidimeter | |
EN ISO 7027, USEPA 180.1 and APHA 2130 Part B. | |
Amber Plastic Bottles |