missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lovibond™ T-CAL™ Turbidity Standard, 200 NTU
T-CAL™ Turbidity Standards are stabilized Formazin standards prepared in ready-to-use concentrations to ensure accurate turbidity measurements. Eliminate the opportunity for inaccurate turbidimeter calibrations resulting from the improper dilution or handling of Formazin stock solution.
$238.62 - $410.44
Specifications
For Use With (Equipment) | Turbidimeter |
---|---|
Calibration Type | Primary |
Form | Liquid |
For Use With (Application) | Calibration or Verification of a Turbidimeter |
Turbidity | 200 NTU |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | ||||||
15-398-373
|
Lovibond™
48011612 |
125 mL |
Each for $238.62
|
|
||||||
15-398-374
|
Lovibond™
48011650 |
500 mL |
Each for $410.44
|
|
||||||
Description
- Save time and eliminate errors - no need for dilution
- EPA approved primary turbidity standard
- Long shelf life
- All concentrations of T-CAL™ Turbidity Standards are verified to meet tight quality control specifications, are EPA and ISO compliant for reporting purposes and guaranteed to save you time. As a primary standard, T-CAL™ Turbidity Standards can be used to calibrate or verify any manufacturer's turbidimeter.
Specifications
Turbidimeter | |
Liquid | |
200 NTU | |
1 Ea. |
Primary | |
Calibration or Verification of a Turbidimeter | |
EN ISO 7027, USEPA 180.1 and APHA 2130 Part B. | |
Amber Plastic Bottles |