missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

RPB™ T-Link™ Respirator Kit with Tychem™ 4000 SL Full Hood, Bump Cap, PX5™ PAPR

Fully adjustable T-Link™ features a padded head liner and suspension to provide comfort and balanced weight distribution, reducing pressure on the head.

Supplier:  RPB™ 1711813

Catalog No. 17000144


Explore available promotions

Alert:

WARNING This product can expose you to chemicals including urethane, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.


Description

Description

  • Loose fitted respirator, no fit testing
  • Fixed lens frame ensures the lens will never hit your nose or optical aids being used.
  • APF 1000+
  • Air flow is fully adjustable with the air deflector system to suit personal preference and eliminate fogging
  • All parts can be purchased individually for easy maintenance and servicing
  • Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication
  • Optional tear-off lenses are available to protect visor lens and to quickly clear your field of view
  • Soft, breathable inner-bib and long tuck-in collar for extra protection and upper body air flow
  • Deconable head suspension system and disposable hood
  • Padded interior with adjustable ratchet system ensures a perfect customized fit that supports user movement and increases comfort
  • Breathing tube easily attaches to respirator and swivels to eliminate tangles
  • DuPont™ Tychem™ 4000
Specifications

Specifications

ANSI S3.19, Z89.1 Type 1 Class C, Z87
8 to 12 hours
Polypropylene
COMBINATION
Yes
One Size
99.9999% efficiency down to 0.12 microns
No
T-Link™
Yes
14.625 x 11.25 x 18.5 in.
1000
Lithium-ion
25 in.
TC-21C
PAPR Hard Hat System
Yes
T-Link™ Bump Cap Assembly (17-110), Tychem™ 4000 SL Full Hood with Sealed Seams (17-713), Breathing Tube (04-831), PX5™ PAPR (03-801), HE Filter (03-892)
PETG
1 Ea.
14°F to 113°F (-10°C to 45°C), <90%RH
4.231 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions