missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RPB™ T200™ Respirator Tychem 2000 Face Seal Hood
17-722 T200 Tychem 2000 Face Seal Hood
Supplier: RPB™ 17722
Description
- Replacement Part
Specifications
ANSI S3.19, Z87 | |
NIOSH PAPR Type C | |
White | |
Hood Assembly | |
Healthcare, Life Sciences, Pharma | |
17-722 | |
14 in. | |
13 in. |
ISO 9001, NIOSH | |
17-722 T200 Tychem 2000 Face Seal Hood | |
Tychem 2000 | |
Standard | |
PETG | |
-10°C to +45°C | |
2 in. | |
0.3 lb. |