missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RPB™ T200™ Respirator with Tychem™ 2000 Shoulder Length Face Seal Hood, Constant Flow
T200™ SAR system equipped with Tychem™ 2000 shoulder length face seal hood supports true freedom of movement with its functional design, comfort, and durability.
Supplier: RPB™ 1720132
Alert:
WARNING This product can expose you to chemicals including chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Description
- Face Seal option allows access to ears for easy use with stethoscopes.
- Moveable lens and air duct positioning to accommodate for facial features, optical aids and loupes.
- APF 1000+
- Multiple Tychem™ Hood styles available
- Tychem™ breathing tube cover available to increase the life and cleanability of the breathing tube.
- Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication.
- Optional tear-off lenses are available to protect visor lens.
- Deconable head suspension system and disposable hood.
- Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution.
- Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit.
- All parts can be purchased individually for easy maintenance and servicing.
Specifications
ANSI S3.19, Z87 | |
ISO9001, ANSI | |
White | |
Supplied Air Respirator System | |
Healthcare, Life Sciences, Pharma | |
PETG | |
14°F to 113°F (-10°C to +45°C), <90%RH | |
1.828 lb. |
1000 | |
Yes | |
Tychem 2000, PETG, HDPE | |
One Size | |
Air Duct/Head Harness Assembly (17-200-32), Tychem™ 2000 Shoulder Length Face Seal Hood (17-732), Breathing Tube (04-833), Constant Flow Valve (NIOSH Approved) (03-101) | |
17-201-32 | |
14 x 10.5 x 6.5 in. |