missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Talboys™ 3-Prong Dual Adjust Nickel-Plated Zinc Clamp

Designed to securely hold every type of laboratory glassware and apparatus. The Troemner™ 3-Prong Dual Adjust Nickel-Plated Zinc Clamp is constructed with round extension arms, which allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of your experiment.

Supplier:  Troemner™ 30392201

Catalog No. 02-300-203


Explore available promotions

Description

Description

  • Large grip adjustment range
  • 3-prong construction
  • Single or dual adjust
  • Nickel-plated zinc
  • Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers.
  • Min to max grip size: 0 to 69mm (0 to 2.72 in)
  • Prong width: 19mm
Specifications

Specifications

3-Prong Dual Adjust Clamp
9.02 in.
Medium
Min to max grip size: 0 to 2.72 in.
Nickel-plated Zinc
5 in.
Min to max grip size: 0 to 69 mm
3-Prong Dual Adjust
Videos
SDS
Documents

Documents

Promotions

Promotions