missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Tax-Fre™ Dry Mopping System
Dry mop floors and walls in cleanroom, laboratory, clinical and industrial settings. The Tax-Fre™ Dry Mopping System, Contec™ features a telescoping handle for hard to reach places. Its pressure-sensitive formulation will not scratch or damage surfaces.
Supplier: Contec™ TF1228
Description
- Disposable covers–with unique, non-transferring, low-tack adhesive–capture small particles (powder, dander, dust, lint, hair and other debris)
- Extremely clean surfaces without the use of solvents or other liquids
- Covers feature soft texture; will not scratch or harm sensitive surfaces
- Large trapezoid-shaped mop head swivels on a lightweight 2.4 m (8’) telescoping aluminum handle, allowing operators to clean hard-to-reach areas
- Designed for dry mopping floors and walls when liquids are not recommended
- Large 23 x 5 in. (58.4 x 13 cm) tapered swivel head attaches to lightweight 8 ft. (2.4 m) telescoping handle (two-piece) allowing operator to clean hard-to-reach areas
- Pressure-sensitive formulation will not scratch or damage surfaces
Specifications
Mop Cover | |
Non-sterile | |
12 in. | |
Polyester |
28 in. | |
Not Autoclavable | |
Ideal for cleaning floors and walls in powder spray environments |