missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder
Supplier: Thermo Scientific™ TDE50086FARCR
Includes: 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.
Package includes:
- One Thermo Scientific TDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed chart recorder
Specifications
Ultra-Low Freezer, Upright | |
682 L | |
Outer (1), Inner (4) | |
Water-Blown Polyurethane Foam | |
2 | |
Upright | |
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | |
NEMA 5-20 | |
115 V 60 Hz | |
Boxes (500) |
24.1 cu. ft. | |
-50°C to -86°C | |
5 | |
Stainless Steel | |
cULus | |
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder | |
Alarm, Recorder | |
115 V | |
H-drive | |
10 |