missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder

TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder

Supplier:  Thermo Scientific™ TDE60086LDRCR

 View more versions of this product

Catalog No. 01257997

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder

Description

Description

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed chart recorder
Specifications

Specifications

Ultra-Low Freezer, Upright
816 L
Outer (1), Inner (4)
Water-Blown Polyurethane Foam
2
Upright
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
NEMA 6-15
208 - 230 V 60 Hz
Boxes (600)
28.8 cu. ft.
-50°C to -86°C
5
Stainless Steel
cULus, FDA Class II
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder
Alarm, Recorder
208/230 V
H-drive
12
Videos
SDS
Documents

Documents

Promotions

Promotions