missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ MP-200 Series Stuart Digital Melting Point Apparatus
No more reading glass thermometers
Supplier: Cole-Parmer™ 0301140
Description
Easily operated apparatus designed for educational use
- Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
- Easily view the melt via magnifying lens with built-in illumination
- Be more productive—test two samples simultaneously
- Save time by setting a plateau temperature for initial warm-up
Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.
Specifications
60 Hz | |
22 cm | |
120 V, 60 Hz | |
170 mm | |
1.8 kg |
120 V | |
LED | |
Up to two 1.9 mm dia. capillary tube samples | |
SMP10 | |
160 mm |