missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
TECHREF™ C-1400 Sample Cups/Cells, 46mm, single open ended
Designed specifically for use with X-ray fluorescence analyzers. TECHREF™ Sample Cells are available for XRF analyzers for a variety of styles and manufacturers and are designed for ease of use.
Supplier: TECHREF™ C1400
Description
- Composed of two parts: closed-bottom cup, outer open ring to hold and seal the desired film
- Two fill lines in the interior of cup for consistent sample size
- Mated locking line to prevent leakage
- Dimple on exterior floor for venting and reservoir for overflow
- Fully disposable, does not require adapter rings and does not require disassembly to recover reusable parts
- Designed for use with PANalytical™ (Philips) X-Ray Fluorescence Analyzers
Specifications
Sample Cell | |
Polyethylene | |
ISO 9001 | |
PANalytical XRF analyzers |
Single-use | |
Closed-bottom cup, outer open ring | |
18 mm | |
46 mm |