missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Tedlar™ PLV Gas Sampling Bag with Thermogreen™ LB-2 Septa
Tedlar™ is recommended in several US EPA methods for sampling VOCs and sulfur compounds.
$227.03 - $543.10
Specifications
Includes | Push/Pull Lock Valve (PLV) |
---|---|
Material | PVDF Film |
Product Line | Tedlar |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
111010541
|
MilliporeSigma™ Supelco™
30289U |
0.6 L | 10/Pk. |
Each for $227.03
|
|
||||
111020847
|
MilliporeSigma™ Supelco™
24633 |
1 L | 10/Pk. |
Each for $227.03
|
|
||||
111020817
|
MilliporeSigma™ Supelco™
24654 |
2 L | 10/Pk. |
Each for $288.36
|
|
||||
111010018
|
MilliporeSigma™ Supelco™
30291U |
3 L | 10/Pk. |
Each for $339.11
|
|
||||
111018499
|
MilliporeSigma™ Supelco™
24655 |
5 L | 10/Pk. |
Each for $364.85
|
|
||||
111004076
|
MilliporeSigma™ Supelco™
24634 |
10 L | 10/Pk. |
Each for $470.58
|
|
||||
111009492
|
MilliporeSigma™ Supelco™
30243U |
25 L | 5/Pk. |
Each for $543.10
|
|
||||
Description
Tedlar™ is made from a high-quality 2 mil Tedlar™ film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.Specifications
Push/Pull Lock Valve (PLV) | |
PVDF Film | |
Tedlar |
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company. Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC.