missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Temperature Chart Recorder Paper
Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.
$280.89 - $280.89
Specifications
Type | Chart Recorder Paper |
---|---|
For Use With (Equipment) | Free-Standing and Panel-Mounted Chart Recorders |
Monitoring Options | Recorder |
Static Holding Time | 7 Days |
Diameter (English) | 6 in. |
Catalog Number | Mfr. No. | Temperature Range | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range | Price | Quantity | |||||
13-990-214
|
Thermo Scientific™
7289 |
-200°C to 0°C |
Pack of 50 Each for $280.89
|
|
|||||
Description
Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.
- 6 in. (15.2cm) diameter
- For use in freestanding and panel-mounted chart recorders
Specifications
Chart Recorder Paper | |
Recorder | |
6 in. |
Free-Standing and Panel-Mounted Chart Recorders | |
7 Days | |
15.2 cm |