missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Temperature/Power Monitors

Monitor freezer performance simply, accurately and economically with this self-contained temperature/power monitor.

Supplier:  Thermo Scientific™ 6899

 View more versions of this product

Catalog No. 13-992-87


Explore available promotions

Description

Description

Monitoring freezer performance simply, effectively and economically with Thermo Scientific™ Temperature/Power Monitors, which provide both alarm/monitoring and digital temperature display in a single, self-contained unit.

Features:
  • Probe size: 1.25L × 0.25 in. dia. (3.2 × 0.6cm)
  • Solid-state probes
  • High-temperature alarm with adjustable setpoint
  • Alarm mute and chirp
  • Audio delay timer
  • Remote alarm contacts (SPDT)
  • Battery backup
  • Low-voltage AC power supplys

Single-probe Digital Monitors:

  • 1 input channel
  • 1°C display and setpoint resolution
  • High-temperature alarm
  • Numeric-only LCD alphanumeric display
  • Red visual alarm
  • 8′ PTFE solid-state probe lead wire (24 gauge on 6899 model)
  • Velcro™ mounting method
  • Case dimensions: 5L × 4.5W × 2 in.D (27 × 114 × 50mm)

Multiprobe Microprocessor-based Monitors:

  • 2 input channels (6900 model), 3 input channels (6901 model) or 4 input channels (6902 model)
  • 0.1°C display and setpoint resolution
  • High- and low-temperature alarm
  • 8-character, back-lit, adjustable LCD alphanumeric display
  • Visual alarm (Green = normal; Red = deviation)
  • 20′ PTFE color-coded, solid-state probe lead wire (24 gauge on 6899 model)
  • Standard alarm/battery test switch
  • Bracket mounting method
  • Case dimensions: 6.2L × 3.25W × 2 in.D (158 × 83 × 50mm)
Specifications

Specifications

Temperature/Power Monitors
Solid
8 ft. (2.4m) 24 gauge
Alarm
13 cm
-50°C to +50°C
Monitoring Freezer Temperature
1
5 cm
11 cm
Videos
SDS
Documents

Documents

Promotions

Promotions