missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Tempshield™ Cryo-Apron™
Cryogenic aprons made by Tempshield provide a high-level of thermal protection to the torso and upper legs in harsh cryogenic atmospheres.
$476.20 - $551.86
Specifications
Material | Nylon |
---|---|
Color | Pink |
Construction | Multi-layered |
Material (Liner) | Stay-dry |
Includes | Quick-release buckles at neck and waist |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-230-269
|
Tempshield™
PCA36 |
36 x 24 in. (91.4 x 60.9 cm) |
Each for $551.86
Case of 10 Each for $4,754.60
|
|
|||||
19-230-270
|
Tempshield™
PCA42 |
42 x 24 in. (107 x 60.9 cm) |
Each for $476.20
Case of 10 Each for $4,081.80
|
|
|||||
Description
- Maximum Thermal Protection
- Water Proof
- Lightweight and Comfortable
- Splash Protection
- Breathable
Specifications
Nylon | |
Multi-layered | |
Quick-release buckles at neck and waist | |
24 in. |
Pink | |
Stay-dry | |
Provide a high level of thermal protection to the torso and upper legs in harsh cryogenic atmospheres | |
60.9 cm |