missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Terumo™ SurGuard™3 Safety Hypodermic Needles, 23G
With three ways to activate (finger, thumb and hard surface) and a broad range of sizes, SurGuard™3 is the industry's most adaptable safety needle.
$50.03 - $50.03
Specifications
Needle Gauge | 23 G |
---|---|
Latex Free | Yes |
Product Type | Hypodermic Safety Needle |
Needle Point Style | Sharp |
Sterility | Sterile |
Catalog Number | Mfr. No. | Length (English) Needle | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Needle | Price | Quantity | |||||
22-272-109
|
Terumo™
SG32325 |
1 in. |
Pack of 100 Each for $50.03
Case of 8 Pack for $400.24
|
|
|||||
22-272-110
|
Terumo™
SG32338 |
1.5 in. |
Pack of 100 Each for $50.03
Case of 8 Pack for $400.24
|
|
|||||
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
23 G | |
Hypodermic Safety Needle | |
Sterile |
Yes | |
Sharp |