missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Test Tube Brush
Test Tube Brush with tapered bristles, stainless steel handle, and cotton ball tip for easy cleaning of test tubes.
$5.29 - $5.91
Specifications
Product Type | Cleaning Brush |
---|---|
Bristle Material | Natural Bristles |
Bristle Type | Tapered |
Color-coded | Yes |
Handle Material | Stainless Steel Wire |
Description
Eisco™ Test Tube Brush with tapered bristles, stainless steel handle, and cotton ball tip for easy cleaning of test tubes.
- Test tube brush with a tapered bristles
- Features a stainless steel handle and cotton ball tip
- For cleaning test tubes
Warranty
1 year limited manufacturer warranty.
Specifications
Cleaning Brush | |
Tapered | |
Stainless Steel Wire | |
Cotton Tip | |
Non-sterile | |
Clean labware | |
23 cm |
Natural Bristles | |
Yes | |
Twisted Wire | |
Unscented | |
Brown | |
9 in. | |
1 Ea. |