missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Test Tube Brush with Nylon Bristles
This Test Tube Brush has a straight brush top. For effective cleaning of test tubes in laboratories, these test tube brushes with nylon bristles are mounted in twisted heavy gauge galvanized wire.
$35.51 - $51.97
Specifications
Product Type | Test Tube Brush |
---|---|
Bristle Material | Nylon |
Bristle Type | Radial, Tufted End |
Color-coded | No |
Tip Type | Radial Tip |
Catalog Number | Mfr. No. | Diameter (English) Bristle | Length (English) | Length (English) Brush | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Bristle | Length (English) | Length (English) Brush | Price | Quantity | |||
S13068
|
United Scientific™
TTBRB1 |
0.5 in. | 8 in. | 3 in. |
Pack of 12 Each for $35.51
|
|
|||
S30420A
|
United Scientific™
TTBRB3 |
1 in. | 9 in. | 3 in. |
Pack of 12 Each for $45.51
|
|
|||
S13070
|
United Scientific™
TTBRB4 |
1.5 in. | 11 in. | 4 in. |
Pack of 12 Each for $51.97
|
|
|||
Description
- Good quality nylon bristles.
- Mounted in twisted heavy gauge galvanized wire.
- All brushes feature a radial top.
Specifications
Test Tube Brush | |
Radial, Tufted End | |
Radial Tip | |
Non-sterile |
Nylon | |
No | |
Unscented | |
Test Tubes |