missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Test Tube Clamps 12/PK
Fisherbrand™ Test Tube Clamps are constructed of heavy spring, nickeled, brass wire
$107.14 - $134.14
Specifications
Quantity | 12/Pk., 144/Cs. |
---|---|
Type | Laboratory Test Tube Clamp |
Material | Nickel-plated Brass |
For Use With (Application) | Test tubes |
Length (English) | 5 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
13-820-053
|
N/A | Clamps |
Pack of 12 Each for $107.14
Case of 12 Pack for $1,285.68
|
|
|||||
13-820-054
|
N/A | Clamps with grips |
Pack of 12 Each for $134.14
Case of 12 Pack for $1,609.68
|
|
|||||
Description
Fisherbrand™ Test Tube Clamps are constructed of heavy spring, nickeled, brass wire. Clamps are designed for handling test tubes, small flasks, and more. These Stoddard-style clamps allow easy transport and pouring. Available with or without finger grips.
- Easy to carry and pour
- Passivated
- Self-closing, rectangular jaw
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
12/Pk., 144/Cs. | |
Nickel-plated Brass | |
5 in. | |
5 in. |
Laboratory Test Tube Clamp | |
Test tubes | |
13 cm |