missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Humboldt Test Tube Clamps
Easy to carry and pour
Supplier: Humboldt H8580
Description
- Stoddard-style clamps
- Self-closing, rectangular jaw
Order Info
- Jaw opening: up to 1 in. (25mm)
- Length: 5 in. (12.7cm)
Specifications
Test Tube Clamp | |
Without finger grips | |
12.7 cm |
Brass | |
5 in. |