missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ CleanFoam Sterile Foam Swabs
Texwipe CleanFoam Sterile Foam Swabs, Length: 5 in., 132.2 mm, Width Head: 0.78 in., 19.7 mm, Handle Type: Polypropylene, Polyurethane, Recommended Applications: Safety
$687.64 - $794.31
Specifications
Product Type | Swab |
---|---|
Material | Polyurethane |
Handle Type | Polypropylene |
Adhesive Type | Complete Thermal Bond |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Length (English) | Width (English) Head | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) Head | Price | Quantity | |||||
18-366-471
|
Texwipe™
STX712A |
5.02 in. | 0.51 in. |
N/A
|
|
|||||
18-366-470
|
Texwipe™
STX708A |
5 in. | 0.78 in. |
N/A
|
|
|||||
Description
Specifications
Swab | |
Polypropylene | |
Polypropylene |
Polyurethane | |
Complete Thermal Bond | |
Polyurethane |